text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M20


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 20
Material Spring steel
Type no. S
Weight per piece (g) 3.42
Info M18 - M30
Packed per 100
Full Box only

Specifications

Diameter M20
Brand Fabory
For nom. size 20
Material Spring steel
Type no. S
Weight per piece (g) 3.42
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 21
d2 (h14) 30
h (max.) 2.5
s 1.4

Article numbers

Article number 36390.200.001
EAN 8715492761484
UBB 950357370630
UNSPSC 31161811
NATO Stock Number 5325-17-120-3192

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.