text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M18


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 18
Material Spring steel
Type no. S
Weight per piece (g) 2.74
Info M18 - M30
Packed per 100
Full Box only

Specifications

Diameter M18
Brand Fabory
For nom. size 18
Material Spring steel
Type no. S
Weight per piece (g) 2.74
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 19
d2 (h14) 27
h (max.) 2.3
s 1.4

Article numbers

Article number 36390.180.001
EAN 8715492761477
UBB 950357370556
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.