text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Spring steel
Type no. S
Weight per piece (g) 1.91
Info M3 - M16
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Spring steel
Type no. S
Weight per piece (g) 1.91
Info M3 - M16
Commodity code

Dimensions

d1 (H14) 17
d2 (h14) 24
h (max.) 2.1
s 1.2

Article numbers

Article number 36395.160.001
EAN 8715494177207
UBB 500511622333
UNSPSC 31161811
NATO Stock Number 5325-EA-001-0546

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.