text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M12


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 12
Material Spring steel
Type no. S
Weight per piece (g) 0.857
Info M3 - M16
Packed per 250
Full Box only

Specifications

Diameter M12
Brand Fabory
For nom. size 12
Material Spring steel
Type no. S
Weight per piece (g) 0.857
Info M3 - M16
Commodity code

Dimensions

d1 (H14) 13
d2 (h14) 18
h (max.) 1.7
s 1

Article numbers

Article number 36395.120.001
EAN 8715494177184
UBB 500511621913
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.