text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel large pack M3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3
Material Spring steel
Type no. S
Weight per piece (g) 0.04
Info large pack
Packed per 2,000
Full Box only

Specifications

Diameter M3
Brand Fabory
For nom. size 3
Material Spring steel
Type no. S
Weight per piece (g) 0.04
Info large pack
Commodity code

Dimensions

d1 (H14) 3.2
d2 (h14) 5.5
h (max.) 0.85
s 0.45

Article numbers

Article number 36396.030.001
EAN 8715494177030
UBB 500511620196
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.