text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel large pack M16


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 16
Material Spring steel
Type no. S
Weight per piece (g) 1.94
Info large pack
Packed per 500
Full Box only

Specifications

Diameter M16
Brand Fabory
For nom. size 16
Material Spring steel
Type no. S
Weight per piece (g) 1.94
Info large pack
Commodity code

Dimensions

d1 (H14) 17
d2 (h14) 24
h (max.) 2.1
s 1.2

Article numbers

Article number 36396.160.001
EAN 8715494177115
UBB 500511620923
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.