text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel large pack M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Spring steel
Type no. S
Weight per piece (g) 0.87
Info large pack
Packed per 1,000
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Spring steel
Type no. S
Weight per piece (g) 0.87
Info large pack
Commodity code

Dimensions

d1 (H14) 10.5
d2 (h14) 16
h (max.) 1.6
s 1

Article numbers

Article number 36396.100.001
EAN 8715494177085
UBB 500511620683
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.