text.skipToContent text.skipToNavigation

Locking Disc Spring 3X8X0,6


Article number
Diameter
Show all diameters
Length
Show all lengths
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code
Packed per 2,000
Full Box only

Specifications

Diameter 3 mm
Length 8X0.6 mm
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code

Article numbers

Article number 55442.030.001
EAN 4043377337092
UBB 500734277881
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.