text.skipToContent text.skipToNavigation

Locking Disc Spring 20X40X3,2


Article number
Diameter
Show all diameters
Length
Show all lengths
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 20 mm
Length 40X3.2 mm
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code

Article numbers

Article number 55442.200.001
EAN 4043377337085
UBB 500734278046
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.