text.skipToContent text.skipToNavigation

Locking Disc Spring 12X27X1,8


Article number
Diameter
Show all diameters
Length
Show all lengths
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code
Packed per 500
Full Box only

Specifications

Diameter 12 mm
Length 27X1.8 mm
Head shape Countersunk head
Material Stainless steel
Material Stainless steel
Material technical A4
Commodity code

Article numbers

Article number 55442.120.001
EAN 4043377337054
UBB 500734277964
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.