text.skipToContent text.skipToNavigation

Locking cable tie Plastic Polyamide (nylon) 6.6 200X4,8


Article number
Length
Show all lengths
Brand Fabory
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 1.55
Packed per 100
Full Box only

Specifications

Length 200 mm
Brand Fabory
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 1.55
Info
  • Full boxes only.
    • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

L (mm) 200
Max. bundle ø 50
Min. tensile force (N) 220
W 4.8

Article numbers

Article number 30900.200.048
EAN 8715494472623
UBB 500617671614
UNSPSC 39121703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.