text.skipToContent text.skipToNavigation

Lock washer MB DIN 5406 Steel Plain MB2


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 2.5
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 2.5
Commodity code

Dimensions

b (a15) 4
Code 2
d1 (C11) 15
e (a15) 4
d3 (h13) 21
d2 (js 17) 28
f (C11) 13.5
s 1

Standards

DIN 5406

Article numbers

Article number 38685.020.001
EAN 8717077330917
UBB 500651165143
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.