text.skipToContent text.skipToNavigation

Lock bolt 02611-70824

/ Price per 
-

Article number 02611-70824
Head shape Brazier head
Size (inch) 1/4 1/4 1/4 1/4 1/4 1/4 1/4 1/4 1/4 1/4 1/4
Size (mm) 6.4
Pin material Carbon Boron Steel Zinc Plated Clear Trivalent Passivated
Packed per 400
Full Box only

Specifications

Head shape Brazier head
Size (inch) 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4
Size (mm) 6.4
Pin material Carbon Boron Steel Zinc Plated Clear Trivalent Passivated

Article numbers

Article number 02611-70824
UBB 500618049646
UNSPSC 31161611
Manufacturer article nr  02611-70824
Do not close this page. This message will disappear, when the page is fully loaded.