text.skipToContent text.skipToNavigation

LOAD RUBBER STRAP 0,2M 5PC

Article number 2X369431
Colour Black
Design Other
Connection 1 Other
Connection 2 Other
Length (mm) 200
Material Other

Specifications

Colour Black
Design Other
Connection 1 Other
Connection 2 Other
Length (mm) 200
Material Other

Article numbers

Article number 2X369431
EAN 8717568990910
UBB 500645592766
UNSPSC 27111711
Manufacturer article nr  LAZE1400-2559
Do not close this page. This message will disappear, when the page is fully loaded.