text.skipToContent text.skipToNavigation

LOAD RATCHET STRAP H 750/1500 3MX25MM

Article number 0L712000
Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Connection 2 Other
Quality class Polyester (PET)
Length (mm) 3000

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Connection 2 Other
Quality class Polyester (PET)
Length (mm) 3000
Material Other

Article numbers

Article number 0L712000
EAN 8717568992501
UBB 500645590869
UNSPSC 27111711
Manufacturer article nr  LAZE1400-2635
Do not close this page. This message will disappear, when the page is fully loaded.