text.skipToContent text.skipToNavigation

LOAD RATCHET STRAP E 350/700 3MX25MM

Article number 3S727608
Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Quality class Polyester (PET)
Length (m) 3000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Ratchet
Quality class Polyester (PET)
Length (m) 3000
Material Other
Brand Loadlok

Article numbers

Article number 3S727608
EAN 8717568999050
UBB 500645590372
UNSPSC 27111711
Manufacturer article nr  LAZE1400-2630
Do not close this page. This message will disappear, when the page is fully loaded.