text.skipToContent text.skipToNavigation

LOAD CAMBUCKLE STRAP 5MX25MM

Article number 9J729697
Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (m) 5000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (m) 5000
Material Other
Brand Loadlok

Article numbers

Article number 9J729697
EAN 8717568992372
UBB 500645590299
UNSPSC 27111711
Manufacturer article nr  LAZE1400-2621
Do not close this page. This message will disappear, when the page is fully loaded.