text.skipToContent text.skipToNavigation

LOAD CAMBUCKLE STRAP 4MX25MM

Article number 1P811368
Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 4000
Material Other

Specifications

Colour Orange
Width 25
Design Belt
Connection 1 Other
Quality class Polyester (PET)
Length (mm) 4000
Material Other

Article numbers

Article number 1P811368
EAN 8717568992297
UBB 500645590117
UNSPSC 27111711
Manufacturer article nr  LAZE1400-3094
Do not close this page. This message will disappear, when the page is fully loaded.