text.skipToContent text.skipToNavigation

LINDAPTER Self-adjusting clamp type AAF SG iron Hot dip galvanized M16


The Type AAF girder clamp is used to achieve a fast steelwork fixing connection where high load capacities are present in either tensile, frictional or combined load directions. It features an innovative two-part design that incorporates a rocking washer to allow the clamp to self-adjust to suit a range of flange thicknesses. Manufactured from low temperature SG iron with a hot dip galvanised finish to provide high performance and anti-corrosion protection in cold environments down to -60°C High slip resistance clamp evaluated for tensile, frictional and combined load applications. Self-adjusts to suit flange thicknesses 6mm to 40mm (size M20). Safe working loads apply in temperatures as low as -60°C. Suitable for parallel and tapered flanges up to and including 10°. The tail spans slotted clearance holes. Lindapter recommends the use of DTI Washers conforming to EN14399-9 with the Type AAF. Independently approved for dynamic load applications to EN 1993-1-9. Contact us for more details.

Article number
Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Weight per piece (g) 875
Commodity code
Packed per 10
Full Box only

Specifications

Brand Lindapter
Material SG iron
Surface treatment Hot dip galvanized
Weight per piece (g) 875
Commodity code

Description

The Type AAF girder clamp is used to achieve a fast steelwork fixing connection where high load capacities are present in either tensile, frictional or combined load directions. It features an innovative two-part design that incorporates a rocking washer to allow the clamp to self-adjust to suit a range of flange thicknesses. Manufactured from low temperature SG iron with a hot dip galvanised finish to provide high performance and anti-corrosion protection in cold environments down to -60°C

 

  • High slip resistance clamp evaluated for tensile, frictional and combined load applications.
  • Self-adjusts to suit flange thicknesses 6mm to 40mm (size M20).
  • Safe working loads apply in temperatures as low as -60°C.
  • Suitable for parallel and tapered flanges up to and including 10°.
  • The tail spans slotted clearance holes.
  • Lindapter recommends the use of DTI Washers conforming to EN14399-9 with the Type AAF.
  • Independently approved for dynamic load applications to EN 1993-1-9. Contact us for more details.

Article numbers

Article number 61450.160.001
EAN 8715494636018
UBB 500635227704
UNSPSC 31162900
Manufacturer article nr  AAF16

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.