text.skipToContent text.skipToNavigation

LINDAPTER Floorfast type FF Stainless steel A4 M8


The Type FF FloorFast fixing eliminates the need for costly scaffolding or elevated floors as access to the underside of the flooring is not required. Installation is carried out quickly and safely from above, often by one person, significantly reducing costs. The cast body along with the unique stepped clamping face, which locks under the steelwork, provides outstanding clamping force and a secure connection. Superior clamping force from the cast body. Lloyd’s Register Type Approval for resistance to shock and vibration. Zero protrusion above the surface of the floor plate. Designed for pedestrian walkways only. Easy to remove for maintenance access. Not suitable for tapered flanges.

Article number
Brand Lindapter
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Packed per 50
Full Box only

Specifications

Brand Lindapter
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 103
Info
  • The FLOORFAST, fixing for chequerplate flooring, enables steel floorplates to fixed from above, by one man only, using simply a tee-handled hexagon key. There is no need for access from below and no site drilling or welding is required.
Commodity code

Dimensions

W 60
X 20
Y 2

Description

The Type FF FloorFast fixing eliminates the need for costly scaffolding or elevated floors as access to the underside of the flooring is not required. Installation is carried out quickly and safely from above, often by one person, significantly reducing costs. The cast body along with the unique stepped clamping face, which locks under the steelwork, provides outstanding clamping force and a secure connection.

 

  • Superior clamping force from the cast body.
  • Lloyd’s Register Type Approval for resistance to shock and vibration.
  • Zero protrusion above the surface of the floor plate.
  • Designed for pedestrian walkways only.
  • Easy to remove for maintenance access.
  • Not suitable for tapered flanges.

Article numbers

Article number 61965.080.001
EAN 5051324003210
UBB 500678990598
UNSPSC 31162905
Manufacturer article nr  FFST08

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.