text.skipToContent text.skipToNavigation

LEDS COLLAPS. FLOODLIGHT 3750LM 50W IP65


Article number 4E185819
Length (m) 80
Lamp type LED not exchangeable
With light source Yes
Max. system power (W) 50
Rated luminous flux according to IEC 62722-2-1 (lm) 3500
Brand Led's work
Packed per 1

Specifications

Length (m) 80
Lamp type LED not exchangeable
With light source Yes
Max. system power (W) 50
Rated luminous flux according to IEC 62722-2-1 (lm) 3500
Brand Led's work

Article numbers

Article number 4E185819
EAN 8719323783829
UBB 500686951004
UNSPSC 39120000
Manufacturer article nr  LLW300721
Do not close this page. This message will disappear, when the page is fully loaded.