text.skipToContent text.skipToNavigation

Labor Rotary burr HM Clear 12MM

  1. Art nr 2W546123
  2. EAN 8713974099513
  3. UBB 500702064097
  4. UNSPSC 31390000
  5. Manufacturer article nr  001-RBUN1200

Price per 
-


Package: 1
Basic material HM
Diameter (mm) 12
Coating Clear
Useful length 13
Length (L) (mm) 13
Total length (mm) 58
Shank type Cylindrical 6mm
Weight (g) 35