text.skipToContent text.skipToNavigation

FACO PROTECTION PRESSE 50 T W.PROTECT50


Article number 9J174193
Colour Grey
Width 675
Height 625
Material Steel
Brand Facom
Weight per piece (g) 1
Commodity code
Packed per 1

Specifications

Colour Grey
Width 675
Height 625
Material Steel
Brand Facom
Weight per piece (g) 1
Commodity code

Article numbers

Article number 9J174193
EAN 3662424060090
UBB 500680397055
UNSPSC 27110000
Manufacturer article nr  W.PROTECT50
Do not close this page. This message will disappear, when the page is fully loaded.