text.skipToContent text.skipToNavigation

KUKK TWO-ARM PULLER 20 20-5 750MM

Article number E9020.020.005
Design Wheel-hub puller
Wrench width (mm) 41
Max. tensile force (N) 15
Number of hooks 2
Clamping reach (mm) 400
Clamping spread (internal pulling) (mm) 750 - 750
Commodity code

Specifications

Design Wheel-hub puller
Wrench width (mm) 41
Max. tensile force (N) 15
Number of hooks 2
Clamping reach (mm) 400
Clamping spread (internal pulling) (mm) 750 - 750
Commodity code

Article numbers

Article number E9020.020.005
EAN 4021176009846
UBB 240127015206
UNSPSC 27111712
Manufacturer article nr  20-5
Do not close this page. This message will disappear, when the page is fully loaded.