text.skipToContent text.skipToNavigation

KUKK TWO-ARM PULLER 20 20-4 520MM

Article number E9020.020.004
Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 200
Clamping spread (internal pulling) (mm) 520 - 520

Specifications

Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 200
Clamping spread (internal pulling) (mm) 520 - 520

Article numbers

Article number E9020.020.004
EAN 4021176009761
UBB 240127010744
UNSPSC 27111712
Manufacturer article nr  20-4
Do not close this page. This message will disappear, when the page is fully loaded.