text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLERS 207/2 450MM

Article number E9207.207.002
Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 10
Number of hooks 3
Clamping reach (mm) 400
Clamping spread (internal pulling) (mm) 450 - 450
Commodity code

Specifications

Design Wheel-hub puller
Wrench width (mm) 27
Max. tensile force (N) 10
Number of hooks 3
Clamping reach (mm) 400
Clamping spread (internal pulling) (mm) 450 - 450
Commodity code

Article numbers

Article number E9207.207.002
EAN 4021176030123
UBB 240127032524
UNSPSC 27111712
Manufacturer article nr  207-2
Do not close this page. This message will disappear, when the page is fully loaded.