text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLERS 207/01 200MM

Article number E9207.207.101
Design Other
Max. tensile force (N) 5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 150
Max. clamping spread (external pulling) (mm) 200
Commodity code

Specifications

Design Other
Max. tensile force (N) 5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 150
Max. clamping spread (external pulling) (mm) 200
Commodity code

Article numbers

Article number E9207.207.101
EAN 4021176029806
UBB 240127045997
UNSPSC 27111712
Manufacturer article nr  207-01
Do not close this page. This message will disappear, when the page is fully loaded.