text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLERS 206/01 150MM

Article number E9206.206.101
Design Other
Wrench width (mm) 17
Max. tensile force (N) 5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 150
Max. clamping spread (external pulling) (mm) 150

Specifications

Design Other
Wrench width (mm) 17
Max. tensile force (N) 5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 150
Max. clamping spread (external pulling) (mm) 150

Article numbers

Article number E9206.206.101
EAN 4021176029233
UBB 500500974489
UNSPSC 27111712
Manufacturer article nr  206-01
Do not close this page. This message will disappear, when the page is fully loaded.