text.skipToContent text.skipToNavigation

KUKK THREE-ARM PULLERS 202-0 100MM

Article number E9202.202.000
Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 75
Max. clamping spread (external pulling) (mm) 100
Commodity code

Specifications

Design Other
Max. tensile force (N) 1.5
Number of hooks 3
Reversible arms Yes
Clamping reach (mm) 75
Max. clamping spread (external pulling) (mm) 100
Commodity code

Article numbers

Article number E9202.202.000
EAN 4021176027093
UBB 240127032292
UNSPSC 27111712
Manufacturer article nr  202-0
Do not close this page. This message will disappear, when the page is fully loaded.