text.skipToContent text.skipToNavigation

Kukko Separating device 15 opening A 8-60 mm for art. no. 4157 490 000

Article number E9015.015.000
Design Other
Clamping spread (internal pulling) (mm) 5 - 60
Max. clamping spread (external pulling) (mm) 60
Brand Kukko
Weight per piece (g) 700
Commodity code

Specifications

Design Other
Clamping spread (internal pulling) (mm) 5 - 60
Max. clamping spread (external pulling) (mm) 60
Brand Kukko
Weight per piece (g) 700
Commodity code

Article numbers

Article number E9015.015.000
EAN 4021176006951
UBB 240185020213
UNSPSC 27111712
Manufacturer article nr  15-0
Do not close this page. This message will disappear, when the page is fully loaded.