text.skipToContent text.skipToNavigation

KUKK SEPARATOR PULLERS 210/3 150MM

Article number E9210.210.003
Design Other
Wrench width (mm) 24
Max. tensile force (N) 10
Number of hooks 2
Clamping reach (mm) 325
Clamping spread (internal pulling) (mm) 150 - 150

Specifications

Design Other
Wrench width (mm) 24
Max. tensile force (N) 10
Number of hooks 2
Clamping reach (mm) 325
Clamping spread (internal pulling) (mm) 150 - 150

Article numbers

Article number E9210.210.003
EAN 4021176030536
UBB 240127040865
UNSPSC 27111712
Manufacturer article nr  210-3
Do not close this page. This message will disappear, when the page is fully loaded.