text.skipToContent text.skipToNavigation

KUKK SEPARATOR PULLERS 210/2 135MM

Article number E9210.210.002
Design Other
Wrench width (mm) 24
Max. tensile force (N) 8
Number of hooks 2
Clamping reach (mm) 270
Clamping spread (internal pulling) (mm) 135 - 135

Specifications

Design Other
Wrench width (mm) 24
Max. tensile force (N) 8
Number of hooks 2
Clamping reach (mm) 270
Clamping spread (internal pulling) (mm) 135 - 135

Article numbers

Article number E9210.210.002
EAN 4021176030468
UBB 240127032862
UNSPSC 27111712
Manufacturer article nr  210-2
Do not close this page. This message will disappear, when the page is fully loaded.