text.skipToContent text.skipToNavigation

KUKK MECHANICAL PULLER 46-450 450MM

Article number E9046.046.450
Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 450
Clamping spread (internal pulling) (mm) 500 - 500

Specifications

Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 450
Clamping spread (internal pulling) (mm) 500 - 500

Article numbers

Article number E9046.046.450
EAN 4021176017193
UBB 240127043265
UNSPSC 27111712
Manufacturer article nr  46-2-A
Do not close this page. This message will disappear, when the page is fully loaded.