text.skipToContent text.skipToNavigation

KUKK MECHANICAL PULLER 46-300 300MM

Article number E9046.046.300
Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 300
Clamping spread (internal pulling) (mm) 300 - 300

Specifications

Design Wheel-hub puller
Wrench width (mm) 36
Max. tensile force (N) 12
Number of hooks 2
Clamping reach (mm) 300
Clamping spread (internal pulling) (mm) 300 - 300

Article numbers

Article number E9046.046.300
EAN 4021176016936
UBB 240127043182
UNSPSC 27111712
Manufacturer article nr  46-1-A
Do not close this page. This message will disappear, when the page is fully loaded.