text.skipToContent text.skipToNavigation

Knipex Wire strippers 1102-160mm SB

Article number K1011.200.161
With wire cutter Yes
Length (m) 160
Isolation protection 1000 V No
Strip length adjustable Yes
Strip range diameter (mm) 10 - 10
Strip range cross-section (mm²) 10 - 10
Grip design 2-components

Specifications

With wire cutter Yes
Length (m) 160
Isolation protection 1000 V No
Strip length adjustable Yes
Strip range diameter (mm) 10 - 10
Strip range cross-section (mm²) 10 - 10
Grip design 2-components
VDE tested No
Brand Knipex
Weight per piece (g) 140
Commodity code

Article numbers

Article number K1011.200.161
EAN 4003773010715
UBB 500500428320
UNSPSC 27111510
Manufacturer article nr  11 02 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.