text.skipToContent text.skipToNavigation

Knipex VDE Nut Driver 9mm Hex 125mm Blade Length Multi-Component Grip 237mm


Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 9.0mm- Handle length max.: 112mm- Head dia. d: 16mmBlade length125mm- VDE tested: ja

Article number
Wrench width (mm) 9
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Packed per 1

Specifications

Wrench width (mm) 9
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Brand Knipex
Weight per piece (g) 120
Commodity code
Type VDE Nut Driver

Description

Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 9.0mm- Handle length max.: 112mm- Head dia. d: 16mmBlade length125mm- VDE tested: ja

Article numbers

Article number K1303.090.001
EAN 4003773026112
UBB 240122662192
UNSPSC 27111701
Manufacturer article nr  98 03 09

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.