text.skipToContent text.skipToNavigation

Knipex VDE Nut Driver 8mm Hex 125mm Blade Length Multi-Component Grip 237mm


Article number
Wrench width (mm) 8
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Brand Knipex
Weight per piece (g) 115
Packed per 1

Specifications

Wrench width (mm) 8
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Brand Knipex
Weight per piece (g) 115
Commodity code
Type VDE Nut Driver

Article numbers

Article number K1303.080.001
EAN 4003773024095
UBB 240122662010
UNSPSC 27111701
Manufacturer article nr  98 03 08

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.