text.skipToContent text.skipToNavigation

Knipex Socket 22mm Hex 1/2" Square Drive Chrome Plated 58mm


Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 22mm- Ø of effective tool side d max.: 34.5mm- Square drive: 1/2in

Article number
Wrench width (mm) 22
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 125
Packed per 1

Specifications

Wrench width (mm) 22
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 125
Commodity code
Type Socket

Description

Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 22mm- Ø of effective tool side d max.: 34.5mm- Square drive: 1/2in

Article numbers

Article number K1347.220.001
EAN 4003773020981
UBB 240122666565
UNSPSC 27111704
Manufacturer article nr  98 47 22

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.