text.skipToContent text.skipToNavigation

Knipex Socket 16mm Hex 1/2" Square Drive Chrome Plated 55mm


Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 16mm- Ø of effective tool side d max.: 26.9mm- Square drive: 1/2in

Article number
Surface protection Chromium-plated
Wrench width (mm) 16
Isolation protection 1000 V Yes
Connection size 1/2 inch
VDE tested Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 16
Isolation protection 1000 V Yes
Connection size 1/2 inch
VDE tested Yes
Brand Knipex
Weight per piece (g) 70
Commodity code 8204200000
Type Socket

Description

Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 16mm- Ø of effective tool side d max.: 26.9mm- Square drive: 1/2in

Article numbers

Article number K1347.160.001
EAN 4003773027287
UBB 240122706254
UNSPSC 27111704
Manufacturer article nr  98 47 16

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.