text.skipToContent text.skipToNavigation

Knipex Socket 10mm Hex 1/2" Square Drive Chrome Plated 54mm


Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 10mm- Ø of effective tool side d max.: 19.5mm- Square drive: 1/2in

Article number
Wrench width (mm) 10
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 60
Packed per 1

Specifications

Wrench width (mm) 10
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 60
Commodity code
Type Socket

Description

Hexagon Socket for hexagonal screws For metric hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 10mm- Ø of effective tool side d max.: 19.5mm- Square drive: 1/2in

Article numbers

Article number K1347.100.001
EAN 4003773020882
UBB 240122665815
UNSPSC 27111704
Manufacturer article nr  98 47 10

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.