text.skipToContent text.skipToNavigation

Knipex Screwdriver 980312 12 mm


Article number
Wrench width (mm) 12
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Brand Knipex
Weight per piece (g) 170
Packed per 1

Specifications

Wrench width (mm) 12
Total length (mm) 237
Isolation protection 1000 V Yes
Blade length (mm) 125
VDE tested Yes
Brand Knipex
Weight per piece (g) 170
Commodity code

Article numbers

Article number K1303.120.001
EAN 4003773026143
UBB 240122662432
UNSPSC 27111701
Manufacturer article nr  98 03 12

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.