text.skipToContent text.skipToNavigation

Knipex Open End Wrench 9mm Chrome Plated 105mm Length


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 9mm- Length l max.: 105mm- Head thickness a max.: 4mm- Head width b max. mm: 24mm

Article number
Length (m) 105
Isolation protection 1000 V Yes
Wrench size large (mm) 9
VDE tested Yes
Brand Knipex
Packed per 1

Specifications

Length (m) 105
Isolation protection 1000 V Yes
Wrench size large (mm) 9
VDE tested Yes
Brand Knipex
Weight per piece (g) 35
Commodity code
Type Open End Wrench

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 9mm- Length l max.: 105mm- Head thickness a max.: 4mm- Head width b max. mm: 24mm

Article numbers

Article number K1300.090.001
EAN 4003773019848
UBB 240120595493
UNSPSC 27111726
Manufacturer article nr  98 00 09

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.