text.skipToContent text.skipToNavigation

Knipex Concreters Nippers in 12mm Head 2.4mm Capacity Steel 220mm


Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. with 12 mm head, particularly suitable for tile paving work. - Cutting capacities medium hard wire (diameter): Ø 2.4mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Cutting edge length mm: 12.0mm

Article number K1099.010.220
Length (m) 220
Brand Knipex
Weight per piece (g) 325
Commodity code
Packed per 1

Specifications

Length (m) 220
Brand Knipex
Weight per piece (g) 325
Commodity code

Description

Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. with 12 mm head, particularly suitable for tile paving work. - Cutting capacities medium hard wire (diameter): Ø 2.4mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Cutting edge length mm: 12.0mm

Article numbers

Article number K1099.010.220
EAN 4003773027812
UBB 419104287331
UNSPSC 27112112
Manufacturer article nr  99 00 220 K12
Do not close this page. This message will disappear, when the page is fully loaded.