text.skipToContent text.skipToNavigation

Knipex Universal Grip Pliers 25-35mm Steel Galvanized 180mm


Universal Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 35mm- Clamping width square: 25mm- Clamping width hexagon: 32mm

Article number K1040.400.180
Suitable for Universal
Total length (mm) 180
Max. cheeks opening (mm) 32
Brand Knipex
Weight per piece (g) 320
Packed per 1

Specifications

Suitable for Universal
Total length (mm) 180
Max. cheeks opening (mm) 32
Brand Knipex
Weight per piece (g) 320
Commodity code
Type Universal Grip Pliers

Description

Universal Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. - Clamping width round: 35mm- Clamping width square: 25mm- Clamping width hexagon: 32mm

Article numbers

Article number K1040.400.180
EAN 4003773022190
UBB 419102070127
UNSPSC 27112124
Manufacturer article nr  40 04 180
Do not close this page. This message will disappear, when the page is fully loaded.