text.skipToContent text.skipToNavigation

Knipex Diagonal cutting nipper 7006-160mm SB

Article number K1070.600.161
Insulated Yes
Shape Power diagonal cutting nipper
Length (mm) 160
Handle cover Plastic coated
VDE tested Yes
Brand Knipex
Weight per piece (g) 190

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Length (mm) 160
Handle cover Plastic coated
VDE tested Yes
Brand Knipex
Weight per piece (g) 190
Commodity code

Article numbers

Article number K1070.600.161
EAN 4003773011774
UBB 500500418347
UNSPSC 23151901
Manufacturer article nr  70 06 160 SB
Do not close this page. This message will disappear, when the page is fully loaded.