text.skipToContent text.skipToNavigation

Knipex VDE Universal Pliers Straight Tip Multi-Component Grip CrV Steel Chrome Plated 160mm


Article number K1001.600.160
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 160
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (m) 160
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 200
Commodity code
Type VDE Universal Pliers

Article numbers

Article number K1001.600.160
EAN 4003773040729
UBB 419102010313
UNSPSC 27112139
Manufacturer article nr  01 06 160
Do not close this page. This message will disappear, when the page is fully loaded.