text.skipToContent text.skipToNavigation

Gedore VDE 8314-160 VDE Side Cutter 1.6mm 22 x 10 x 19mm 160mm


Acc. to DIN ISO 5749, With slender head, ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number G3030.700.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V Yes
Head width (mm) 22
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 19
VDE tested Yes
Brand Gedore
Weight per piece (g) 240
Commodity code
Type Side Cutter

Description

Acc. to DIN ISO 5749, With slender head, ideal for confined spaces, Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For medium-hard wire 1.6 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3030.700.160
EAN 4010886674369
UBB 240104023298
UNSPSC 23151901
Manufacturer article nr  6743620
Do not close this page. This message will disappear, when the page is fully loaded.