text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 1-1.3mm 9 x 6.5 x 10mm 120mm


Precision Electronics Diagonal Cutter Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components, also available without bevel for flush cutting. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. mini-head. - Cutting capacities medium hard wire (diameter): Ø 0.8mm- Cutting capacities soft wire (diameter): Ø 0.1 – 1.3mm- Jaw length (B): 6.5mm- Jaw thickness (joint) (D): 6.5mm- Head width (A): 9mm

Article number 2W106538
Length (m) 120
Isolation protection 1000 V No
Head width (mm) 9
With strip function No
ESD tested No
Packed per 1

Specifications

Length (m) 120
Isolation protection 1000 V No
Head width (mm) 9
With strip function No
ESD tested No
Head height (mm) 6.5
VDE tested No
Brand Knipex
Weight per piece (g) 56
Commodity code
Type Electronics Diagonal Cutter

Description

Precision Electronics Diagonal Cutter Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components, also available without bevel for flush cutting. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. mini-head. - Cutting capacities medium hard wire (diameter): Ø 0.8mm- Cutting capacities soft wire (diameter): Ø 0.1 – 1.3mm- Jaw length (B): 6.5mm- Jaw thickness (joint) (D): 6.5mm- Head width (A): 9mm

Article numbers

Article number 2W106538
EAN 4003773061427
UBB 500513353424
UNSPSC 23151901
Manufacturer article nr  79 22 120
Do not close this page. This message will disappear, when the page is fully loaded.