text.skipToContent text.skipToNavigation

Gedore VDE 8314-160 H Side Cutter 1.6mm 22 x 19 x 10mm Jaw 160mm


Article number 4C826127
Length (m) 160
Isolation protection 1000 V Yes
Head width (mm) 22
With strip function No
ESD tested No
Head height (mm) 10
VDE tested Yes
Packed per 1

Specifications

Length (m) 160
Isolation protection 1000 V Yes
Head width (mm) 22
With strip function No
ESD tested No
Head height (mm) 10
VDE tested Yes
Brand Gedore
Weight per piece (g) 231
Commodity code
Model VDE 8314-160 H

Article numbers

Article number 4C826127
EAN 4010886816097
UBB 500632600580
UNSPSC 23151901
Manufacturer article nr  1552163
Do not close this page. This message will disappear, when the page is fully loaded.