text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 0.2-1.6mm 11 x 14 x 7.5mm Jaw 120mm


Article number 3C648130
Length (m) 120
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Head height (mm) 7.5
VDE tested No
Packed per 1

Specifications

Length (m) 120
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 95
Commodity code

Article numbers

Article number 3C648130
EAN 4003773075790
UBB 500513358217
UNSPSC 23151901
Manufacturer article nr  77 32 120 H
Do not close this page. This message will disappear, when the page is fully loaded.